DESCRIPTION

  • 3/4" inlets, 3/4" outlet standard on top included
  • Complete with mud guard for installation
  • Flow rate: 14 16 gpm at 60 psi
  • Lever handle
  • No service stops
  • Polished Nickel
  • Temperature control

Rohl Edwardian Thermostatic Shower Valve with Single Lever Handle

RU5585LPNTO

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Edwardian
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Flow Rate
16 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
7-3/4 in

Starting at
Call for Pricing
  • QUANTITY