DESCRIPTION

  • Lever Handle
  • Single lever function for thermostatic control
  • Temperature control includes pre-set safety stops with override
  • Trim only

Rohl Italian Country Bath Single Lever Handle Thermostatic Trim

RAC190LTO

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Italian Country Bath
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Cross
Installation Type
Wall Mount
Material
Brass
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS