• Cart

DESCRIPTION

  • Brass construction
  • Includes trim plate, volume control and temperature control
  • Temperature control includes pre-set safety stop with override
  • Trim only

Rohl Italian Country Bath Thermostatic Volume Control Valve with Double Lever Handle

RA4209LM

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Italian Country Bath
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Handle Material
Brass
Handle Type
Lever
Height
7-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number of Handles
Two Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valve
WaterSense Labeled
No
Width
7-7/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS