DESCRIPTION

  • Brass construction
  • Includes extension kit
  • Includes trim plate and temperature control handle
  • Temperature control includes pre-set safety stop with override

Rohl Avanti Thermostatic Volume Control Valve with Triple Cross Lever Handle

RA4214XM

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Avanti
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Handle Material
Metal
Handle Type
Cross
Height
7-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number of Handles
Two Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
7-7/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS