This product requires certification to purchase.

Touch Seal Dome Drain Assembly without Overflow Holes in Unlacquered Brass

ROHL®

Touch Seal Dome Drain Assembly without Overflow Holes in Unlacquered Brass

  • Fast #
  • Part #R5445ULB
  • Item #7922190
  • Manufacturer Part #5445ULB
3.7 out of 5 Customer Rating
Brand image
ROHL®

Touch Seal Dome Drain Assembly without Overflow Holes in Unlacquered Brass

  • Fast #
  • Part #R5445ULB
  • Item #7922190
  • Manufacturer Part #5445ULB
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 6" tail piece
  • Not suitable for reverse osmosis systems or instant hot systems
  • 1.5 GPM at 45 PSI, .5 GPM filtered water
  • May be used with HRK-2000 inline filter system
  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Brass
Product Type:
Accessories
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Type:
R5445ULB
UPC:
824438367128