DESCRIPTION

  • Mounting hardware included
  • Polished Nickel
  • Solid brass construction, exposed pop-up drain without overflow

Rohl Palladian Towel Ring

RA6885

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Palladian
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
6 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass

Starting at
$243.24
EACH
  • QUANTITY