DESCRIPTION

  • Includes mounting hardware
  • Projection: 3-1/4"

Rohl Cisal Towel Ring

RCIS4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Cisal
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
6-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Diecast Metal
Width
8-1/4 in

Starting at
$119.12
EACH
  • QUANTITY

DOCUMENTS