DESCRIPTION

  • Mounting hardware included

Rohl Matheson™ Towel Ring

RML4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Matheson™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-5/32 in
Diameter
6 in
Material
Brass
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$82.47
EACH
  • QUANTITY