DESCRIPTION

  • 2 3/4" projection
  • Includes mounting hardware
  • Projection: 2-3/4"

Rohl Country Bath Towel Ring

RROT4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Country Bath
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-3/4 in
Diameter
6-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Diecast Metal
Width
6-1/4 in

Starting at
$109.96
EACH
  • QUANTITY

DOCUMENTS