DESCRIPTION

  • Brass and solid metal die cast construction
  • Diameter ring: 7-3/4"
  • Includes mounting hardware
  • Projection: 4-1/4"

Rohl Vincent Towel Ring

RVIN4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Vincent
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
7-3/4 in
Height
4-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass, Zinc

Starting at
$184.93
EACH
  • QUANTITY

DOCUMENTS