DESCRIPTION

  • Mounting hardware included

Rohl Wellsford® Towel Ring

RWE4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Wellsford®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-5/32 in
Diameter
6 in
Height
7 in
Material
Brass
Width
6 in

Starting at
$87.47
EACH
  • QUANTITY