26 in. Towel Bar in Unlacquered Brass
Rodello 26 in. Towel Bar in Unlacquered Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Length cannot be cut down
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Rodello
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Depth:
- 2-3/4 in
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass, Die Cast Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Overall Width:
- 26 in
- Projection:
- 2-3/4 in
- Spray Type:
- Rain