Transitional Pressure Balance Trim with Single Metal Lever Handle and Diverter in Polished Nickel

Part #RMB2039LMPN  |  Item #5075354  |  Manufacturer Part #MB2039LMPN

Call for Pricing

Color/Finish: Polished Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Application: Residential

Collection: Transitional

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Sink Material: Brass

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No