DESCRIPTION

Rohl Country Bath Trim Only for Volume Control and 4-Port Dedicated Diverter

RA4912LHTO

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Country Bath
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Handle Material
Brass
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
3/4 in
Valve Type
Tub & Shower Volume Control Valves
WaterSense Labeled
No
Width
2-9/32 in

Starting at
Call for Pricing
  • QUANTITY