Single Handle Volume Control Valve Trim in Satin Nickel

You last purchased this on
 
ROHL®

Single Handle Volume Control Valve Trim in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Single Handle Volume Control Valve Trim in Satin Nickel

  • Fast #
  • Part #RA4912LPSTNTO
  • Item #1702978
  • Manufacturer Part #A4912LPSTNTO
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Backplate, sleeve and dome with specified handle
  • Must order AC27NBO rough valve to complete
  • Brass construction
  • See pages 105-106 for rough info
  • Must order rough valve to complete
  • R1062BO
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Handle Type:
Lever
IAPMO Listed -:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Volume Control
WaterSense Labeled:
No