Trip Lever in Tuscan Brass
Trip Lever in Tuscan Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal lever handle
- Fits front and side installations on toilet tanks
- Brass construction
- Included in U.KIT112, U.KIT113, U.KIT132 and U.KIT133
- Use with U.2936WH or U.2866WH cistern tank
- Generic lever for Rohl water closet
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- U.2936WH and U.2866WH Cistern Tanks
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- WaterSense Labeled:
- No