DESCRIPTION

  • Brass construction
  • Metal lever handle
  • Fits front and side installations on toilet tanks
  • Generic lever for Rohl water closet
  • Use with U.2936WH or U.2866WH cistern tank
  • Included in U.KIT112, U.KIT113, U.KIT132 and U.KIT133

ROHL® Trip Lever in Polished Chrome

R9440PN

Manufacturer Part #: 9440PN

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
U.2936WH and U.2866WH Cistern Tanks
Handle Type
Lever
IAPMO Listed
No
Installation Type
Deck Mount
WaterSense Labeled
No
Width
3-3/8 in

Print