DESCRIPTION

  • Mounting hardware included
  • Polished Nickel
  • Solid brass construction, exposed pop-up drain without overflow

Rohl Perrin & Rowe® Triple Robe Hook

RU6923

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Perrin & Rowe®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
2-7/8 in
Diameter
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
2-1/2 in
Material
Brass

Starting at
$133.28
EACH
  • QUANTITY