DESCRIPTION

  • Brass construction
  • Includes back plate, sleeve and dome with handle

Rohl Arcana Tub and Shower Diverter Valve with Single Lever Handle

RAC27NLTO

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Arcana
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/4 in
Handle Type
Cross
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS