DESCRIPTION

  • Brass construction
  • If 1/2" required, you may purchase a 3/4" x 1/2" nipple at any hardware store
  • Polished Chrome
  • Spout reach: 6-11/32"

Rohl Country Bath Tub Filler Spout

RA1803

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Country Bath
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connections
NPT
Faucet Mount
Wall Mount
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
2-1/2 in
Installation Type
Wall Mount
Material
Brass
Spout Reach
6-11/32 in
Spout Type
Non-Diverter
Width
2-4/7 in

Starting at
$160.77
EACH
  • QUANTITY

DOCUMENTS