DESCRIPTION

  • Adjusts to fit cabinet size - can be cut down to size
  • Allows easy undermount installation of all Allia kitchen and bar/food prep sinks
  • Includes leveling bolts
  • No need for wood supports
  • Removable
  • Undermount system: 25"
  • Use with granite or solid surface countertop materials

Rohl Undermount Sink Kit

RQN25UM

Length:

25 in

SPECIFICATIONS

Brand Model Compatibility
6317, 6327, 6307, 5927, 6337, 6339, 6737 Sinks
Length
25 in

Starting at
$99.13
EACH
  • QUANTITY