DESCRIPTION

  • Adds extra horizontal reach to the assembly
  • Install between unions and tub filler
  • Provides an extra 2-5/8" in length

Rohl Union Adaptor

RC5574EXT

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Male
End Connection 2
Female
End Connections
Male x Female
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
GSA Approved
No
Height
3-1/64 in
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

Starting at
$135.88
EACH
  • QUANTITY

DOCUMENTS