Stem Adapter for R2012D and R2014D Pressure Balancing Valves
Universal Stem Adapter for R2012D and R2014D Pressure Balancing Valves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- R2012D and R2014D Pressure Balancing Valves
- Collection:
- Universal
- Faucet Part Type:
- Stem Adapter
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No