Rohl Valve Cartridge R10715

DESCRIPTION

  • Install depth: 2” - 3” from the back of the valve
  • Integrated stops
  • Unique volume control with pressure balance

Rohl Valve Cartridge

R10715

Brand Model Compatibility:

R2012D and R2014D Diverters

SPECIFICATIONS

Brand Model Compatibility
R2012D and R2014D Diverters
CARB OTC LEED Compliant
No
Diameter
5-1/4 in
Flow Rate
5 gpm
GSA Approved
No
IAPMO Listed
No
Length
5-1/8 in

Starting at
$64.5
EACH
  • QUANTITY