4 in. Brass Valve Trim in Polished Chrome
Verona™ 4 in. Brass Valve Trim in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Up to 5 functions
- Rough valve sold separately - Order R1051BV 1/2" thermostatic 1 function rough valve
- Temperature and volume control
- R1053BD - Order R1055BD 1/2" thermostatic 5 function rough valve
- Order R1052BD 1/2" thermostatic 2 function rough valve
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- R1055BD Rough Valve
- Collection:
- Verona™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Valve Trim
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 8-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 4 in
- Material:
- Brass
- Number of Handles:
- Two Handle
- Trim Only:
- Yes
- Valve Size:
- 1/2 in
- Valve Trim Type:
- Thermostatic
- Valve Type:
- Thermostatic Valve