4 in. Small Wall Mount Corner Basket in Polished Nickel
Verona™ 4 in. Small Wall Mount Corner Basket in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overall size: 8" W x 1-5/16"D x 5" from corner to front edge
- Complements: All lines
- Wall Mounted
- 4" projection
- 8 1/2" wide
- 1 1/4" depth
Specifications
- Collection:
- Verona™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-1/4 in
- Height:
- 4 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Width:
- 8-1/8 in