Verona™ 7-3/32 in. Brass Valve Trim in Polished Chrome

Part #RA2914XMAPC  |  Item #3770681  |  Manufacturer Part #A2914XMAPC

$300.00 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Includes extension kit valve
  • Brass construction
  • Temperature control includes pre-set safety stop with override
  • Volume control(s) required
  • Extension kit included for installation with R1085BO universal rough valve
  • See page xxx for rough info

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: R1085BO Rough Valve

Collection: Verona™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 7-3/32 in

Faucet Part Type: Valve Trim

Handle Material: Metal

Handle Type: Cross

Installation Type: Wall Mount

Material: Brass

Number of Handles: Single Handle

Trim Only: Yes

Valve Trim Type: Thermostatic

Valve Type: Pressure Balancing Valve