Verona™ 8 gpm Tub Filler with Triple Lever Handle in Polished Chrome

Part #RA2701LMAPC  |  Item #3882099  |  Manufacturer Part #A2701LMAPC

Color/Finish: Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spout reach: 6-33/64"
  • Flow rate: 8 gpm at 60 psi
  • Porcelain lever handles
  • Hose length: 39-3/8"
  • Polished Chrome
  • Spout reach 6 33/64"
  • 8 GPM at 60 PSI
  • 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Center Size: 5-29/32 in

Collection: Verona™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Trim Only: No

Tub Spout Reach: 6-33/64 in

WaterSense Labeled: No