8 gpm Tub Filler with Triple Lever Handle in Polished Nickel
This product has been replaced by
Manufacturer Part #AC7X-PN
Verona™ 8 gpm Tub Filler with Triple Lever Handle in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Center to center: 5-29/32" (± 5/16")
- Includes wall union
- Wall mount exposed 2 handle tub filler with cradle and single-function brass hand shower with metal insert
- 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set
- Spout reach 6 33/64"
- 8 GPM at 60 PSI
- Flow rate: 8 gpm at 60 psi
- Flexible hose length: 39-3/8"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Verona™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Center Size:
- 5-29/32 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 8 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Trim Only:
- No
- Tub Spout Reach:
- 3-5/8 in
- WaterSense Labeled:
- No