Verona™ Pressure Balancing Valve Trim with Single Cross Handle in Satin Nickel (Less Diverter)

Part #RARB1400XMSTN  |  Item #3770948  |  Manufacturer Part #ARB1400XMSTN

Color/Finish: Satin Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Verona pressure balance trim

Specifications

ADA Compliant: No

Application: Residential

Collection: Verona™

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Height: 7 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Height: 7 in

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Sink Material: Brass

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No