Two Handle Roman Tub Faucet in Polished Chrome
Edwardian Two Handle Roman Tub Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quarter-turn ceramic disc control cartridges
- Brass construction
- Fixed spout
- Flow rate: 6 gpm at 60 psi
- Single-function brass hand shower with metal insert
- Hose length: 6-1/2'
- Spout height: 5-29/32"
- 1/2" female NPT inlet
- Cutouts: 4 x 1-3/8"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Edwardian
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- EcoLogo Certified:
- No
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Flow Rate:
- 6 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 5-29/32 in
- Hose Length:
- 78-47/64 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Single
- Spout Height:
- 8-1/4 in
- Spout Reach:
- 8-1/32 in
- Spout Type:
- Swivel
- Tub Spout Reach:
- 8-1/32 in
- Tub Spout Type:
- Diverter
- Valve Size:
- 1/4 in