Two Handle Roman Tub Faucet in Polished Nickel

You last purchased this on
 
ROHL®

Michael Berman Graceline™ Two Handle Roman Tub Faucet in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Michael Berman Graceline™ Two Handle Roman Tub Faucet in Polished Nickel

  • Fast #
  • Part #RA2764LMPN
  • Item #3547034
  • Manufacturer Part #A2764LMPN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quarter-turn ceramic disc control cartridges
  • Brass construction
  • Fixed spout
  • Flow rate: 6 gpm at 60 psi
  • Single-function brass hand shower with metal insert
  • Hose length: 6-1/2'
  • Spout height: 5-29/32"
  • 1/2" female NPT inlet
  • Cutouts: 4 x 1-3/8"
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Michael Berman Graceline™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Faucet Valve Type:
Quarter Turn Ceramic Disc
Flow Rate:
6 gpm
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
5-29/32 in
Hose Length:
78-47/64 in
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Showerhead Function:
Single
Spout Height:
2-27/64 in
Spout Reach:
8-1/32 in
Spout Type:
C-Spout
Tub Spout Reach:
8-1/32 in
Tub Spout Type:
Diverter
Valve Size:
1/4 in