Volume Control Valve Trim with Single Cross Handle in Polished Nickel

You last purchased this on
 
ROHL®

Italian Country Bath Volume Control Valve Trim with Single Cross Handle in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Italian Country Bath Volume Control Valve Trim with Single Cross Handle in Polished Nickel

  • Fast #
  • Part #RA2912XMPNTO
  • Item #3770084
  • Manufacturer Part #A2912XMPNTO
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes back plate, sleeve and dome with handle
  • Trim only
  • Brass construction
  • See pages xxx-xxx for rough info
  • Must order rough valve to complete
  • R1062BO
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Italian Country Bath
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in;3/4 in
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Type:
Cross
IAPMO Listed -:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.2 gpm
Trim Only:
Yes
Valve Trim Type:
Volume Control
WaterSense Labeled:
No