Verona™ Wall Mount Pressure Balancing Trim with Single Metal Lever Handle (Less Diverter) for RCT-1 Rough Valve in Satin Nickel

Part #RARB1410LMSTN  |  Item #7501175  |  Manufacturer Part #ARB1410LMSTN

$453.75 EACH
(Pricing is for Satin Nickel)

Color/Finish: Satin Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Single handle control
  • Trim for concealed pressure balance rough valve without diverter
  • Brass Construction
  • - Order RCT-1 1/2" Pressure balance rough
  • See page xxx for rough info

Documents

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: RCT-1 Rough Valve

Collection: Verona™

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Diameter: 6-1/4 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Sink Material: Brass

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No