Wall Volume Control Trim in Polished Nickel
Viaggio Wall Volume Control Trim in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Must order the ZA33BO rough valve to complete
- See page 210 for rough info
- Trim only
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Viaggio
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Flow Rate:
- 16 gpm
- Handle Type:
- Lever
- Installation Type:
- Wall Mount
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Volume Control Valve
- WaterSense Labeled:
- No