Two Handle Roman Tub Faucet with Handshower in Inca Brass
Acqui® Two Handle Roman Tub Faucet with Handshower in Inca Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quarter-turn ceramic valves
- Cutouts: 4 x 1-3/8"
- Fixed spout
- Brass construction
- Flow rate: 9 gpm at 60 psi
- Four-hole installation
- Hose length: 6-1/2'
- 3/4" female NPT inlet
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Acqui®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Inca Brass
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Height:
- 5-45/64 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 9.0 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 5-45/64 in
- Hose Length:
- 78-47/64 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Single
- Spout Height:
- 7-3/8 in
- Trim Only:
- No
- Tub Spout Reach:
- 7-7/8 in
- WaterSense Labeled:
- No
- Width:
- 4 in