Single Handle Bathtub & Shower Faucet in Tuscan Brass (Trim Only)
This product has been replaced by
Manufacturer Part #A1410LMTCB
Country Bath Single Handle Bathtub & Shower Faucet in Tuscan Brass (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim only
- Pressure balance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- RMV-1 Rough-in Valve
- CARB OTC LEED Compliant:
- No
- Collection:
- Country Bath
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No