Pressure Balancing Trim with Single Lever Handle and Diverter in Polished Chrome
Viaggio Pressure Balancing Trim with Single Lever Handle and Diverter in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 316-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Push button diverter
- Pressure balance
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Viaggio
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 7 in
- Faucet Height:
- 4-3/4 in
- Height:
- 4-3/4 in
- IAPMO Listed -:
- No
- Length:
- 4-5/8 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 4-5/8 in
- Sink Material:
- Brass
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No