Pressure Balancing Trim with Single Lever Handle and Diverter in Polished Nickel
This product has been replaced by
Manufacturer Part #A2410LMPN
Viaggio Pressure Balancing Trim with Single Lever Handle and Diverter in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Push button diverter
- Pressure balance
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Viaggio
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 7 in
- Faucet Height:
- 4-3/4 in
- Height:
- 4-3/4 in
- IAPMO Listed -:
- No
- Length:
- 4-5/8 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 4-5/8 in
- Sink Material:
- Brass
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No