Viaggio Single Cross Handle Pressure Balancing Trim with Diverter in Polished Chrome

Part #RA2400XMAPC  |  Item #1703048  |  Manufacturer Part #A2400XMAPC

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pressure balance
  • Push button diverter

Specifications

ADA Compliant: No

Application: Residential

Collection: Viaggio

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 7 in

Faucet Height: 4-3/4 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Height: 4-3/4 in

IAPMO Listed: No

Length: 4-5/8 in

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 4-5/8 in

Sink Material: Brass

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No