Deckmount Bathroom Sink Faucet with Single Metal Lever Handle in Polished Nickel
Viaggio Deckmount Bathroom Sink Faucet with Single Metal Lever Handle in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quarter-turn ceramic disc control cartridge
- Brass construction
- Single lever control
- 1.2 GPM
- Cutout: 1-3/8"
- Flow rate: 1.2 gpm
- Base diameter: 2-1/4"
- Includes pop-up
- Matching tub filler A1454 and A1464
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Viaggio
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection Size:
- 2-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 2-7/16 in
- Spout Reach:
- 5-7/16 in
- Spout Type:
- Low Arc
- Trim Only:
- No
- WaterSense Labeled:
- No