Viaggio® Thermostatic Non-Volume Control Valve with Single Lever Handle in Polished Nickel

Part #RA4914LHPN  |  Item #3172663  |  Manufacturer Part #A4914LHPN

$561.00 EACH
(Pricing is for Polished Nickel)

Color/Finish: Polished Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: ROHL® Viaggio® Thermostatic Non-Volume Control Valve with Single Lever Handle in Polished Nickel /$561.00

Product Details

  • Includes trim plate and temperature control lever for the R1085BO rough valve
  • Brass construction
  • Temperature control includes pre-set safety stop with override
  • Volume control(s) required
  • Extension kit included for installation with R1085BO universal rough valve
  • See page 104 for rough info

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Collection: Viaggio®

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Height: 7-3/32 in

Handle Material: Brass

Handle Type: Lever

Height: 7-3/32 in

IAPMO Listed: No

Installation Type: Wall Mount

Number of Handles: Single Handle

Product Type: Trim

Sink Material: Brass

Trim Only: Yes

Valve Trim Type: Thermostatic

Valve Type: Tub & Shower Volume Control Valve

WaterSense Labeled: No

Width: 7-3/32 in