Two Handle Roman Tub Faucet in Tuscan Brass

You last purchased this on
 
ROHL®

Viaggio® Two Handle Roman Tub Faucet in Tuscan Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Viaggio® Two Handle Roman Tub Faucet in Tuscan Brass

  • Fast #
  • Part #RA1464XMTCB
  • Item #1583027
  • Manufacturer Part #A1464XMTCB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quarter-turn ceramic valves
  • Spout reach: 9-7/8"
  • Fixed spout
  • Cutouts: 4 x 1-3/8"
  • Four-hole installation
  • Hose length: 6-1/2'
  • Flow rate: 9 gpm at 60 psi
  • 3/4" female NPT inlet
  • Brass construction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Viaggio®
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Quarter Turn Ceramic Disc
Flow Rate:
17 gpm
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Metal
Handle Type:
Cross
Height:
5-45/64 in
Hose Included:
Yes
Hose Length:
59 in
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Showerhead Function:
Single
Spout Height:
3-5/8 in
Spout Reach:
9-7/8 in
Spout Type:
Fixed
Spray Type:
Spray
Trim Only:
No
Tub Spout Reach:
7-7/8 in
Tub Spout Type:
Diverter