Two Handle Widespread Bathroom Sink Faucet in Satin Nickel Cross Handle
Viaggio® Two Handle Widespread Bathroom Sink Faucet in Satin Nickel Cross Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cutouts: 3 x 1-3/8"
- Spout reach: 4-15/16"
- Quarter-turn ceramic disc control cartridges
- 1.2 GPM
- Matching tub fillers A1454 and A1464
- Brass construction
- Flow rate: 1.2 gpm
- Connectors: 1/2" NPT
-
Lead Law Compliant
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Viaggio®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Flow Rate:
- 1.2 gpm
- Handle Material:
- Crystal
- Handle Type:
- Cross
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-5/16 in
- Spout Type:
- C-Spout