Viaggio® Two Handle Widespread Bathroom Sink Faucet in Unlacquered Brass Cross Handle

Part #RA1408XMULB2  |  Item #7525574  |  Manufacturer Part #A1408XMULB-2

$612.75 EACH
(Pricing is for Unlacquered Brass)

Color/Finish: Unlacquered Brass

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Matching tub fillers A1454 and A1464
  • 1.2 GPM
  • Lift rod drain assembly included with faucet

Lead Law Compliant

Documents

Specifications

Application: Residential

Bathroom Faucet Type: Widespread

CEC Compliant: For Sale in CA

Center Size: 8 in

Collection: Viaggio®

Color Finish: Unlacquered Brass

Color Finish Category: Brass Tones

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 1.2 gpm

Handle Material: Crystal

Handle Type: Cross

Lead Law Compliant: Yes

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 3-5/16 in

Spout Type: C-Spout