25 x 19-1/2 in. Round Drop-in Bathroom Sink in White
San Giovanni™ 25 x 19-1/2 in. Round Drop-in Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Basin depth: 8"
- One hole faucet drilling
- Oval basin
- 33 1/4" to front edge
- Overall height with RW2231 wash stand
- 35 1/2" to back edge
- Dimensions listed are +/- 1/4"
- External dimensions: 25" x 19-1/2"
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- RW2231 Wash Stand
- CARB OTC LEED Compliant:
- No
- Collection:
- San Giovanni™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Faucet Center Size:
- 7-7/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 25 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Shape:
- Round
- Sink Bowl Size:
- 18-15/16 in x 11-15/16 in
- Sink Depth:
- 11 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Width:
- 19-1/2 in