Single Handle Bathroom Sink Faucet in Polished Nickel
Vincent™ Single Handle Bathroom Sink Faucet in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quarter-turn ceramic disc control cartridges
- Cutout: 1-3/8"
- Single lever control
- Brass construction
- Flow rate: 1.2 gpm
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Vincent™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Product Type:
- Faucet
- Spout Height:
- 4-13/32 in
- Spout Reach:
- 4-27/32 in
- Spout Swivel:
- 13°
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- Yes