1 Robe Hook in Polished Nickel
Vincent™ 1 Robe Hook in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes mounting hardware
- Projection: 1-33/64"
- Solid metal die cast construction
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Vincent™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-33/64 in
- GSA Approved:
- No
- Height:
- 1-37/64 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 1-37/64 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Overall Height:
- 1-37/64 in
- Overall Width:
- 1-37/64 in
- Projection:
- 1-33/64 in
- Valve Body Material:
- Brass
- Weight:
- 1 lb
- Width:
- 1-37/64 in