18 in. Towel Bar Polished Nickel
Anti-Cal 18 in. Towel Bar Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes mounting hardware
- Rectangular shaped bar
- Brass and solid metal die cast construction
- Projection: 3-11/32"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Anti-Cal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection Size:
- 1/2 in
- Hose Included:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Overall Width:
- 19-11/16 in
- Spray Type:
- Classic