DESCRIPTION

  • Brass and solid metal die cast construction
  • Includes mounting hardware
  • Rectangular shaped bar
  • Projection: 3-11/32"

ROHL® Vincent 24 in. Wall Mount Single Towel Bar in Satin Nickel

RVIN124STN

Manufacturer Part #: VIN1/24STN

Color/Finish

Satin Nickel

SPECIFICATIONS

ADA Compliant
No
Collection
Vincent
Depth
1-37/64 in
Height
3-11/32 in
Installation Type
Wall Mount
Projection
1-37/64 in

Print